Beli Kabel Load Cell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. US Cell Cable Load Cell 4 Wire (Load Cell Kabel 4 Wire)
    Mulai

    Rp969.900

  2. US Cell Cable Load Cell 6 Wire (Load Cell Kabel 4 Wire)
    Mulai

    Rp1.099.900

  3. Optima Scale Load Cell Beam Baja Paduan Berlapis Nikel (Sensor Berat Load Cell)
    Mulai

    Rp22.999.900

    Optima Scale Load Cell Beam Baja Paduan Berlapis Nikel (Sensor Berat Load Cell)
    Deskripsi:
    Optima OP-334 5K lb Nickel Plated Alloy Steel Single Ended Beam Load CellInterchangeCardinal SB10000SCardinal SB20000SCardinal SB2500SCardinal SB5000SRice Lake RLSB250Coti Global Sensors CG-SB250
    atribut:
    • Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
    • Cable Length (ft): 20
    • Capacity (lbs): 5K
    • Construction: Alloy steel
    • Dimensions (inch): 8.00x1.94x1.44
    • Finish: Nickel plated
    • Full Scale Output (mV/V): 2
    • Hole Threading: 3/4-16UNF
    • IP Rating: 68
    • Input Resistance (ohm): 385±20
    • Insulation Resistance (MΩ): >5000
    • Manufacturer: Optima
    • Operating Temperature (°C): -10 to +40
    • Output Resistance (ohm): 350±3
    • Repeatability: ±0.05 Full scale
    • Safe Overload: 150% capacity
  4. Optima Scale Compression Canister Load Cell
    Mulai

    Rp46.999.900

    Optima Scale Compression Canister Load Cell
    Deskripsi:
    Optima OP-352 100,000 lb Compression Canister Load CellInterchange Rice Lake RL90000
    atribut:
    • Cable Length (ft): 60
    • Capacity (lbs): 100000
    • Construction: Alloy steel
    • Creep: ±0.05% full scale (30 minutes)
    • Dimensions (WxHxD) (inch): 5.50x2.25x5.50
    • Excitation Recommended (V): 10-20 AC/DC
    • Finish: Nickle plated
    • Hole (thread): 0.626 x 0.4 DP
    • IP Rating: IP67
    • Input Resistance (ohm): 385±20
    • Insulation Resistance (MΩ): >5000
    • Load Cell Wiring: Red = Excitation +, Black = Excitation -, Green = Signal +, White = Signal -
    • Non-linearity: ±0.05% full scale
    • Output Resistance (ohm): 700±5
    • Rated Output (mV/V): 4.0
    • Repeatability: ±0.02% Full scale
    • Safe Overload: 150% full scale
  5. Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Mulai

    Rp9.799.900

    Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Deskripsi:
    Optima OP-312-3 3000 lb S-Beam Load CellInterchangeCeltron STCRice Lake RL20001Coti Global CGSBSensortronics 60001Atech 20210
    atribut:
    • Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
    • Construction: Alloy steel, nickle plated
    • Full Scale Output (mV/V): 3
    • IP Rating: IP67
    • Input Resistance (ohm): 350±10
    • Insulation Resistance (MΩ): 5000
    • Manufacturer: Optima
    • Output Resistance (ohm): 350±5 ohms
    • Safe Overload: 150% capacity
  6. Optima Scale Load Cell Baja Alloy Single Ended Beam (Sensor Beban)
    Mulai

    Rp14.999.900

    Optima Scale Load Cell Baja Alloy Single Ended Beam (Sensor Beban)
    Deskripsi:
    Optima OP-316 30 kg Alloy Steel Single Ended Beam Load Cell InterchangeFirst Weigh LC22Coti Global Sensors CG-LC22
    atribut:
    • Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
    • Cable Length (ft): 20
    • Construction: Alloy steel
    • Input Resistance (ohm): 385±20
    • Insulation Resistance (MΩ): >5000
    • Manufacturer: Optima
    • Operating Temperature (°C): -10 to +40
    • Output Resistance (ohm): 350±3
    • Repeatability: ±0.02 Full scale
    • Safe Overload: 150% capacity
  7. Optima Scale Double Ended Beam Load Cell (Sensor Beban Beam Ganda)
    Mulai

    Rp25.999.900

    Optima Scale Double Ended Beam Load Cell (Sensor Beban Beam Ganda)
    Deskripsi:
    Optima OP-339-50Klb 50,000 lb Double Ended Beam Load Cell InterchangeEpelsa STRFirst Weigh LC32Coti Global Sensors CG-STR
    atribut:
    • Construction: Alloy steel
    • Excitation Recommended (V): 10-20 AC/DC
    • Finish: Nickle plated
    • IP Rating: IP67
    • Load Cell Wiring: Red = Excitation +, Black = Excitation -, Green = Signal +, White = Signal -
    • Safe Overload: 150% full scale
  8. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  9. Optima Scale Alloy Steel Double Ended Beam Load Cell
    Mulai

    Rp32.999.900

    Optima Scale Alloy Steel Double Ended Beam Load Cell
    Deskripsi:
    Optima OP-350 30,000 lb Alloy Steel Double Ended Beam Load CellInterchangeArtech 70310Celtron CLBTotalcomp TDE58Coti Global Sensors CG-58Revere 5303Rice Lake RL75058Tedea 4158Sensortronics 65058A
    atribut:
    • Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
    • Construction: Alloy steel
    • Finish: Nickel plated
    • IP Rating: 67
    • Input Resistance (ohm): 700±10
    • Insulation Resistance (MΩ): >5000
    • Manufacturer: Optima
    • Operating Temperature (°C): -10 to +40
    • Output Resistance (ohm): 700±5
    • Safe Overload: 150% capacity
  10. MKcells Load Cell Pancake
    Mulai

    Rp13.999.900

    MKcells Load Cell Pancake
    Deskripsi:
    Super stability with ball and head mountingMetal welded stainless steel load cell, excellent capability in moisture proof, good outline and anti erosionAccurately with light load  under heavy tare weight or light & dynamic variation load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packing scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scale5 core high quality orange cable
    atribut:
    • Rated Output: 4.0±0.006m V/V
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 6
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP67
    • Material: Alloy steel
    • Cable Length (m): 12
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 100%F.S
    • Total Error: ±0,05%F.S: ±0.1%F.S (100klb)
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0,03%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
    • Ultimate Overload: 120%F.S
  11. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  12. MKcells Load Cell Hopper/Tank
    Mulai

    Rp12.999.900

    MKcells Load Cell Hopper/Tank
    Deskripsi:
    Metal welded alloy and stainless steel load cell, excellent capability in moisture-proof, waterproof and anti-erosionHigh precision, high reliability, high stability. Good outlineAccurately weight light-load under heavy tare weight or light & dynamic variation-load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packaging scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scales.
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP68
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • Zero Balance: ±1%F.S
  13. MKcells Load Cell Shear Beam
    Mulai

    Rp2.699.900

    MKcells Load Cell Shear Beam
    Deskripsi:
    High quality shear beam load cellNickel plated steel with anti corrosiveStandard leveling foot for universal applicationCan use for forklift, pallet, silo, hopper, low platfrom scale5 core high quality orange cable
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Excitation Recommended (V): 10-12 (DC)
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Output Resistance: 352±3Ω
  14. OMRON Load Cell Mv Meter K3HB-V
    Mulai

    Rp10.999.900

    OMRON Load Cell Mv Meter K3HB-V
    Deskripsi:
    Measures pressure, load, torque, weight, etc. in response to load cell signal input, and is the best indicator for pass / fail judgment of automatic machines and sorters
  15. MKcells Load Cell Compression
    Mulai

    Rp10.999.900

    MKcells Load Cell Compression
    Deskripsi:
    High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
  16. AND Stainless Steel Compact Compression Load Cell LCC21 Series
    Mulai

    Rp4.499.900

    AND Stainless Steel Compact Compression Load Cell LCC21 Series
    atribut:
    • Combined Error (%): 0.5 of R.O.
    • Permissible Temperature Range (°C): -10 to 80
    • Temperature Compensation Range (°C): 0 to 70
  17. ETERNA KABEL Building Wire Cable NYAF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  18. OHAUS Cable Kit Load Cell D2K
    Mulai

    Rp399.900

    OHAUS Cable Kit Load Cell D2K
    atribut:
    • Item Number: 30101021
  19. MKcells Load Cell Tension&Compression
    Mulai

    Rp15.999.900

    MKcells Load Cell Tension&Compression
    Deskripsi:
    Dual function compression and tension installationUniversal low profile load cellAdjustable height dimensionHigh accuracy5 core high quality orange cableCan use for testing machine, crane, mining, hoper, tank, axle etc
    atribut:
    • Rated Output: 2.0±0.006m V/V
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 6
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP67
    • Material: Alloy steel
    • Cable Length (m): 12
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • Total Error: ±0.05%F.S(2,3,5t):±0.1%F.S(10,20t)
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0.03%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
    • Ultimate Overload: 200%F.S
Daftar Harga Kabel Load Cell Terbaru November 2026
US Cell Cable Load Cell 4 Wire (Load Cell Kabel 4 Wire)Rp969.900
US Cell Cable Load Cell 6 Wire (Load Cell Kabel 4 Wire)Rp1.099.900
Optima Scale Load Cell Beam Baja Paduan Berlapis Nikel (Sensor Berat Load Cell)Rp22.999.900
Excellent Scale Cable Load CellRp179.900
Optima Scale Compression Canister Load CellRp46.999.900
Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)Rp9.799.900
Optima Scale Load Cell Baja Alloy Single Ended Beam (Sensor Beban)Rp14.999.900
Optima Scale Double Ended Beam Load Cell (Sensor Beban Beam Ganda)Rp25.999.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
Optima Scale Alloy Steel Double Ended Beam Load CellRp32.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)